1/2 in. Copper x Female High Ear Adapter

Part #CCFHEALFD  |  Item #3919356  |  Manufacturer Part #10056918

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CCFHEALFDItem #3919356Mfr. Part #10056918

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Cast Copper
  • End connections: Sweat X Female

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-584

End Connection 1: Sweat

End Connection 2: Female

End Connections: Sweat x Female

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Cast Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61