1/2 in. Copper x Female Union

Part #CCFULFD  |  Item #3919321  |  Manufacturer Part #BF5860L

$ 54.15 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CCFULFDItem #3919321Mfr. Part #BF5860L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.15 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Cast Copper
  • End connections: Sweat X Female

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584

End Connection 1: Sweat

End Connection 2: Female

End Connections: Sweat x Female

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Cast Copper

Type: CCFULFD