1/2 in. Copper Female Adapter
1/2 in. Copper Female Adapter
Package Quantity Info:
EA: 1 IP: 50 CA: 500 PT: 24000-
Pick Up: 10 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- End connections: Sweat X Female
- CSA B125, NSF/ANSI Standard 61
- Lightweight, strong and corrosion resistant
- Biostatic and inhibits bacterial growth on its surface
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Air Conditioning, Refrigeration
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Female Sweat x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Female Adapter
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 722
- Pressure - Maximum:
- 722 psi
- Temperature Range:
- -40 to 200 Deg F (-40 to 93.3 Deg C)
- UL Listed:
- No
- Weight:
- 0.078 lb