1/2 in. Copper x Male Flush Adapter
Part #CCMFLAD | Item #55614 | Manufacturer Part #B031400
All Sizes
Product Details
- Dezincification resistant
- Cast Copper
- End Connections: Sweat x Male
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Documents
Specifications
ASME Specifications: [ASME B16.18, ASME B16.22]
ASTM Specifications: ASTM B-584
End Connection 1: Sweat
End Connection 2: Male
End Connections: Sweat x Male
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Material: Cast Copper
Origin: Global