1/2 in. Sweat x Sweat x MNPT Bronze Tee

You last purchased this on
 

1/2 in. Sweat x Sweat x MNPT Bronze Tee

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Sweat x Sweat x MNPT Bronze Tee

  • Fast #
  • Part #CCMTLFD
  • Item #4697984
  • Manufacturer Part #B15440L
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Lead-free
  • Silicon performance bronze® alloy
  • Dezincification resistant
  • NSF/ANSI/CAN-61 and 372
  • ASME B16.18 design standards
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.22
ASME:
ASME B16.18, ASME B16.23
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
MNPT
End Connections:
Sweat x Sweat x MNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global