1/2 in. CPVC Ball Valve

Part #CP80UTUEBVD  |  Manufacturer Part #1009005

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Material: Plastic

Material Type: CPVC

Type: CP80UTUEBVD

Valve Body Style: Ball

Valve Size: 1/2 in