1/2 in. CTS x FPT Drop Ear Elbow Assembled

Part #QQADE33F  |  Manufacturer Part #QADE33F

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No wetted metal parts to corrode
  • Integrated tubing stops
  • No special tools required
  • Full flow fitting that works with all cts materials

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

CARB OTC LEED Compliant: No

End Connection 1: CTS

End Connection 2: FPT

End Connections: CTS x FPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Height: 1-44/53 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3-3/20 in

Material: Plastic

Material Type: Polybutylene

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No

Width: 2-1/4 in