1/2 in. Domestic Square Head Black Carbon Steel Plug

Part #BSSPD  |  Item #27188  |  Manufacturer Part #EB.050

$ 0.97 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #BSSPAItem #24186Mfr. Part #EB.013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.23 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #BSSPBItem #7709Mfr. Part #EB.025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.35 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #BSSPCItem #43284Mfr. Part #EB.039

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.52 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #BSSPDItem #27188Mfr. Part #EB.050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.97 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #BSSPFItem #82200Mfr. Part #EB.075

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.35 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #BSSPGItem #1315266Mfr. Part #EB.100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.29 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BSSPHItem #1315265Mfr. Part #EB.125

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.91 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BSSPJItem #1315263Mfr. Part #EB.150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.97 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BSSPKItem #1315261Mfr. Part #EB.200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.28 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BSSPMItem #4083934Mfr. Part #EB.300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.79 /EACH
    Added to your cart. View Cart

Product Details

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant

Documents

Specifications

Application: Residential

Clean Bagged: No

Coating: Black

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Plug

Head Style: Square Head

IAPMO Listed: No

Length: 59/100 in

Material: Carbon Steel

NSF Certified: No

Origin: Domestic

UL Listed: No