1/2 in. Drop In Anchor Setting Tool
Part #P06338PWR | Item #3860610 | Manufacturer Part #06338-PWR
$
7.15
EACH
Rod Size In :
1/2 inProduct Details
Documents
Specifications
Brand Model Compatibility: Powers Fasteners Ductile Iron Anchor
Coating: Zinc Plated
FM Approved: No
Material: Carbon Steel
Rod Size In : 1/2 in
UL Listed: No
Weight: 1