12 in. Duct Round Takeoff Galvanized Steel Round

Part #GYCNPR12GA26  |  Item #4741262  |  Manufacturer Part #YCNPR12GA26

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A653 CS Type B, A924 and A90]

Diameter: 12 in

Duct Shape: Round

Gauge: 26

Height: 10 in

Material: Galvanized Steel