12 in Duct Square-To-Round

Part #SHMSQR122012  |  Item #3687416  |  Manufacturer Part #RB55122012

Call for Pricing EACH

Duct Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Square to round boot
  • Galvanized steel

Documents

Specifications

Diameter: 12 in

Duct Shape: Rectangular

Duct Size: 12 in

Length: 12 in

Material: Galvanized Steel

Width: 20 in