1/2 in. Female Straight Schedule 40 PVC 90 Degree Elbow

Part #P40FF9D  |  Item #56049  |  Manufacturer Part #PVC 02302 0600

$ 1.28 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #P40FF9DItem #56049Mfr. Part #PVC 02302 0600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.28 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #P40FF9FItem #56051Mfr. Part #PVC 02302 0800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.89 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #P40FF9GItem #56055Mfr. Part #PVC 02302 1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.05 /EACH
    Added to your cart. View Cart

Product Details

  • White pipe with red print that is used in potable water applications only
  • Intended for pressure use
  • For use where systems will not exceed 140° F
  • PVC SCH 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • Part of the TrueFit® system and Made in USA

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-1784, ASTM D-2466]

Application: Pressure

Clean Bagged: No

Elbow Degree: 90

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 40