1/2 in. Copper Plug (Clean & Bagged, 5/8 in. OD)

You last purchased this on
 

1/2 in. Copper Plug (Clean & Bagged, 5/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Copper Plug (Clean & Bagged, 5/8 in. OD)

  • Fast #
  • Part #CBCPLD
  • Item #441161
  • Manufacturer Part #9169350CB
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Application:
Air Conditioner, Commercial, Medical Gas, Potable Water, Residential
Clean Bagged:
Yes
Diameter - Outside:
5/8 in
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
IAPMO Listed -:
No
ISO:
ISO 9001, ISO 9001:2008
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
UL Listed:
No