1/2 x 8 in. Copper Air Chamber or Stub Out (Ftg)

You last purchased this on
 

1/2 x 8 in. Copper Air Chamber or Stub Out (Ftg)

This product requires certification to purchase.
You last purchased this on
 

1/2 x 8 in. Copper Air Chamber or Stub Out (Ftg)

  • Fast #
  • Part #CSOACDX
  • Item #407530
  • Manufacturer Part #9194550
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Lead-free*
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75 C12200
Clean Bagged:
No
End Connection 1:
Male Sweat
End Connections:
Male Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
8 in
Fitting Sizes:
1/2 in
Fitting Type:
Air Chamber
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
8 in
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
Weight:
0.19 lb