12 in. Flanged 125# Ductile Iron C110 90 Degree Bend Base

You last purchased this on
 

12 in. Flanged 125# Ductile Iron C110 90 Degree Bend Base

This product requires certification to purchase.
You last purchased this on
 

12 in. Flanged 125# Ductile Iron C110 90 Degree Bend Base

  • Fast #
  • Part #FLGB912
  • Item #1786097
  • Manufacturer Part #670610097549
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Application:
Water
Coating:
Asphaltic
Ductile Iron Class:
C110
Elbow Degree:
90 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight, 90°
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement
Pressure Class:
125#