1/2 in. Flared 150# Galvanized Malleable Iron Flange
1/2 in. Flared 150# Galvanized Malleable Iron Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Domestic
- Rating: 150#
- Flange Type: Floor
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Flange Type:
- Floor
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- Type:
- GFFD