1/2 in. Flowguard Gold® CPVC Slip x Copper Brass Union

Part #N47337LFD  |  Manufacturer Part #M26500L

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Maximum service temperature 180°F
  • Not for use with compressed air or other gases

Lead Law Compliant

Documents

Specifications

End Connection 1: CPVC Slip

End Connection 2: Copper

End Connections: CPVC Slip x Copper

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Plastic

Material Type: CPVC