1/2 in. FNPT Brass Hex Locknut

Part #BRLFLND  |  Item #3879705  |  Manufacturer Part #NL119-08

$ 9.11 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #BRLFLNDItem #3879705Mfr. Part #NL119-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.11 /EACH
    Added to your cart. View Cart

Product Details

  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation
  • Domestic

Lead Law Compliant

Specifications

End Connection 1: FNPT

End Connections: FNPT

Fits Pipe Size: 1/2 in

Fitting Type: [Hex, Locknut]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pressure Class: 125#