1/2 in. FNPT Global Brass Tee

You last purchased this on
 

1/2 in. FNPT Global Brass Tee

This product requires certification to purchase.
You last purchased this on
 

1/2 in. FNPT Global Brass Tee

  • Fast #
  • Part #IBRTD
  • Item #460014
  • Manufacturer Part #X106-08
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 125#
  • Threaded
  • Material: brass
  • Import
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.15
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-62, ASTM B-584
Application:
Fire Protection
Coating:
Painted
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-1/50 in
Material:
Red Brass
Origin:
Global
Pressure Class:
125#
Product Type:
Threaded Fitting