1/2 in. PVC Schedule 40 Threaded Coupling

You last purchased this on
 

1/2 in. PVC Schedule 40 Threaded Coupling

This product requires certification to purchase.
You last purchased this on
 

1/2 in. PVC Schedule 40 Threaded Coupling

  • Fast #
  • Part #P40TCD
  • Item #57057
  • Manufacturer Part #PVC 02102 0500
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: Female NPT, Female NPT
  • Coupling design: Common
  • Xirtec PVC Schedule 40, White Coupling Ft x Ft
  • ASTM Specifications: ASTM D-1784, ASTM D-2466
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2466
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
14500 psi
Schedule Class:
40
Type:
P40TCD