1/2 in. Copper 90° Street Elbow (5/8 in. OD)

You last purchased this on
 

1/2 in. Copper 90° Street Elbow (5/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Copper 90° Street Elbow (5/8 in. OD)

  • Fast #
  • Part #CS9D
  • Item #46002
  • Manufacturer Part #9059100
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 15 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: FTG x Sweat
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Wrot copper
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Biostatic and inhibits bacterial growth on its surface
  • Nonflammable
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Application:
Air Conditioning, Potable Water, Refrigeration
CSA Certified:
CSA B125
Clean Bagged:
No
Diameter - Outside:
5/8 in
Elbow Degree:
90 DD
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
ISO:
ISO 9001:2008
MSS:
MSS SP-104
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
Weight:
0.042 lb