1/2 in. Copper 90° Street Long Turn Elbow (Clean & Bagged, 5/8 in. OD)
1/2 in. Copper 90° Street Long Turn Elbow (Clean & Bagged, 5/8 in. OD)
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 4800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
Specifications
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 5/8 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Long Turn Elbow
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Wrot Copper
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.078 lb