1/2 in. Copper Street Female Adapter (Clean & Bagged, 5/8 in. OD)
1/2 in. Copper Street Female Adapter (Clean & Bagged, 5/8 in. OD)
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 2400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Each fitting is manufactured to strict quality standards and meets all NFPA 99C and CGA G-4.1 standards
- Dezincification resistant
- Specifically designed for use in medical and clean environmental applications
- CB Cleaned and Bagged for Oxygen Service (Medical Gas)
- These fittings provide a means for adapting a solderconnection to a threaded connection.
- The female adapter features a male solder end and female NPT thread.
-
Lead Law Compliant
Specifications
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Male Sweat
- End Connection 2:
- FPT
- End Connections:
- Male Sweat x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Female Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- NSF:
- NSF 61 Annex G, NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic