1/2 in. FTG x Wrot Copper Street Clean and Bagged 45 Degree Elbow

Part #CBCS4D  |  Item #440259  |  Manufacturer Part #9046200CB

$ 3.81 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CBCS4DItem #440259Mfr. Part #9046200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.81 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CBCS4FItem #440281Mfr. Part #9046300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.50 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CBCS4GItem #440293Mfr. Part #9046400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.39 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBCS4HItem #440304Mfr. Part #9046500CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.51 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBCS4JItem #440315Mfr. Part #9046600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.08 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CBCS4KItem #440326Mfr. Part #9046700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.64 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CBCS4LItem #440337Mfr. Part #9046800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 96.93 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CBCS4MItem #440348Mfr. Part #9046900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 123.30 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ASME Specifications: [ASME B16.18, ASME B16.22]

Application: Medical Gas

Clean Bagged: Yes

Elbow Degree: 45

End Connection 1: Fitting

End Connection 2: Sweat

End Connections: Fitting x Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 14]