1/2 in. Galvanized Retrofit Beam Clamp Strap

BY216004

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
Fits Pipe Size
1/2 in
Height
318/1000 in
Length
9-937/1000 in
Weight
183/1000
Width
1-107/500 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday