12 in. Galvanized Steel Duct Cap in Rectangular Duct
Part #SHMRSRC2612 | Item #4042317 | Manufacturer Part #5425.12-26
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 12 in
Duct Shape: Rectangular
Gauge: 26
Material: Galvanized Steel
Width: 3-1/4 in