12 in. Galvanized Steel Duct Cap in Rectangular Duct

Part #SHMTDEC1210  |  Item #3643479  |  Manufacturer Part #DX441012

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Duct end cap
  • Slip and drive connection
  • Galvanized steel
  • Single piece
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 12 in

Duct Shape: Rectangular

Height: 2 in

Length: 12 in

Material: Galvanized Steel

Type: SHMTDEC10

Width: 10 in