12 in. Galvanized Steel Duct Cap in Square Duct
Part #SHMTDEC1212 | Item #3798704 | Manufacturer Part #DX441212
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 12 in
Duct Shape: Square
Height: 2 in
Length: 12 in
Material: Galvanized Steel
Width: 12 in