12 in. 30 ga Galvanized Steel S Cleat
12 in. 30 ga Galvanized Steel S Cleat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Locking edge
- Galvanized steel
- Slip
- Manufacturer may vary based on your location
- Used to lock rectangular slip and drive duct
Documents
Specifications
- Coating:
- Galvanized
- Duct Cleat Shape:
- S Cleat
- Gauge (metal):
- 30 ga
- Length:
- 12 in
- Material:
- Steel