12 in. Galvanized Steel Starting Collar in Round Duct
12 in. Galvanized Steel Starting Collar in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Diameter:
- 12 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- R value:
- R6
- Vent Duct Shape:
- Round