12 in. Galvanized Steel Starting Collar in Round Duct

Part #SHMCSTDBG12  |  Manufacturer Part #262SG12

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with HVAC
  • Features a hem on top of collar, removable round punch-out tab for damper assembly, and 1 1/4" double-click tab for easy assembly
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 12 in

Duct Shape: Round

Gauge: 28

Height: 5-1/2 in

Material: Galvanized Steel