12 in. Gasket Heavy Wall Fabricated Straight SDR 26 PVC 22-1/2 Degree Elbow

MUL067311

Manufacturer Part #: 067311

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    MUL067304

    Manufacturer Part #: 067304

  • 6 in

    MUL067306

    Manufacturer Part #: 067306

  • 8 in

    MUL067308

    Manufacturer Part #: 067308

  • 10 in

    MUL067310

    Manufacturer Part #: 067310

  • 12 in

    MUL067311

    Manufacturer Part #: 067311

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
Clean Bagged
No
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 2
12 in
Fitting Type
Straight
Maximum Pressure
15 psi
Maximum Temperature
73
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday