12 in. Gasket Heavy Wall Straight DR 26 PVC Sewer Manhole Adapter

Part #MUL067455  |  Item #1862775  |  Manufacturer Part #067455

$ 371.83 EACH
(Pricing is for 12 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #MUL067455Item #1862775Mfr. Part #067455

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 371.83 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #MUL067458Item #1862698Mfr. Part #067458

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.13 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

Product Details

  • Compatible with SDR26 and SDR35 sewer pipe
  • Used in challenging conditions such as deep burial applications
  • Service fittings are manufactured with an extra heavy wall SDR 24 thickness
  • Identifiable gray gaskets

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-1336]

Application: Sewer

Clean Bagged: No

Diameter: 12 in

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: DR 26