12 in. Gasket PVC Sch. 40 Double Sewer Wye (Fabricated)

You last purchased this on
 
TRENCH TOUGH PLUS

12 in. Gasket PVC Sch. 40 Double Sewer Wye (Fabricated)

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

12 in. Gasket PVC Sch. 40 Double Sewer Wye (Fabricated)

  • Fast #
  • Part #MUL067253
  • Item #1346083
  • Manufacturer Part #067253
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Used In Challenging Conditions Such As Burial Application
  • Fabricated
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
Application:
Deep Burial, Poor Soils
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Sizes:
12 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Pressure Class:
150#
Product Type:
Wye
Schedule Class:
SDR 26