1/2 in. Hose x Hose Thread Copper Alloy Adapter

Part #CCHAD  |  Item #1228857  |  Manufacturer Part #B036500

$ 15.34 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CCHADItem #1228857Mfr. Part #B036500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.34 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • This fitting provides a means for adapting a solder connection to a hose thread connection
  • ASTM B584 Alloy C84400
  • Hose adapters adapt to standard female hose threads from a male tube size end

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B16.18

ASTM Specifications: ASTM B-584 C84400

Clean Bagged: No

End Connection 1: GHT

End Connection 2: Threaded

End Connections: GHT x Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Copper

NSF Certified: No

UL Listed: No