1/2 in. Barbed PVC Tee
Lasco® 1/2 in. Barbed PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2609, ASTM D-1784, ASTM F-1970
- Application:
- Irrigation
- Clean Bagged:
- No
- Collection:
- Lasco®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Weight:
- 0.05 lb