12 in. IPS 150# 200 psi Ring Stainless Steel Flange

Part #ISS316SDR1112

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-316

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Flange Type: Grade

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 150#

Schedule Class: SDR 11

UL Listed: No