12 in. IPS 250# Fabricated Straight SDR 7 HDPE 90 Degree Elbow 5-Piece

Part #PEI7F5912  |  Item #3404729

$ 375.18 EACH
(Pricing is for 12 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #PEI7F5912Item #3404729

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 375.18 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #PEI7F5916Item #3405483

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 612.72 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #PEI7F5918Item #3405389

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 828.06 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #PEI7F59UItem #3024609Mfr. Part #ELI0690073

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: Water

Clean Bagged: No

Elbow Degree: 90

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Package Quantity: Piece of 5

Pressure Class: 250#

Schedule Class: SDR 7