12 in. IPS Electrofusion Coupling

You last purchased this on
 

12 in. IPS Electrofusion Coupling

This product requires certification to purchase.
You last purchased this on
 

12 in. IPS Electrofusion Coupling

  • Fast #
  • Part #PEI11E47RC12
  • Item #4456913
  • Manufacturer Part #10004571
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM F-1055
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling