12 in. IPS Fabricated Straight SDR 11 HDPE Water Stop Wall Anchor
12 in. IPS Fabricated Straight SDR 11 HDPE Water Stop Wall Anchor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fitting Type:
- Straight
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pressure Class:
- 200#
- Product Type:
- Wall Anchor
- Schedule Class:
- SDR 11