1/2 in. IPS Shower Arm Flange in Polished Chrome

You last purchased this on
 
Newport Brass

1/2 in. IPS Shower Arm Flange in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

1/2 in. IPS Shower Arm Flange in Polished Chrome

  • Fast #
  • Part #N206/26
  • Item #1487642
  • Manufacturer Part #206/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 2-3/8" flange diameter with sure-grip retainer
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7/16 in
Diameter:
2-3/8 in
Faucet Part Type:
Flange
Fits Brand:
Newport Brass
Fits Model:
200, 201, 202, 202-1, 203
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
4 in