1/2 in. IPS Shower Arm Flange in Satin Brass
1/2 in. IPS Shower Arm Flange in Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2-3/8" flange diameter with sure-grip retainer
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 7/16 in
- Diameter:
- 2-3/8 in
- Faucet Part Type:
- Flange
- Faucet Type:
- Tub and Shower Faucet
- Fits Brand:
- Newport Brass
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No