12 in. IPS Straight DR 13.5 Beveled Plastic Butterfly Valve Flange Adapter

You last purchased this on
 

12 in. IPS Straight DR 13.5 Beveled Plastic Butterfly Valve Flange Adapter

This product requires certification to purchase.
You last purchased this on
 

12 in. IPS Straight DR 13.5 Beveled Plastic Butterfly Valve Flange Adapter

  • Fast #
  • Part #PEI135HBFBEV12
  • Item #7523521
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Beveled
End Connections:
Flanged x Beveled
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 13.5