12 in. IPS x Mechanical Joint SDR 11 HDPE Adapter with Stainless Steel Insert (Less Accessories)
12 in. IPS x Mechanical Joint SDR 11 HDPE Adapter with Stainless Steel Insert (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3261
- AWWA:
- AWWA C-901
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Weight:
- 21.44 lb