1/2 in. Jiffy Point Screw 1000 Pack

Part #SHO11016  |  Manufacturer Part #11016

Width:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Material: Metal

Package Quantity: 1000

Screw Head: Hex Head

Thread Length: 8

Width: 1/2 in