1/2 in. Lap Joint 150# 316L Stainless Steel Flange

You last purchased this on
 

1/2 in. Lap Joint 150# 316L Stainless Steel Flange

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Lap Joint 150# 316L Stainless Steel Flange

  • Fast #
  • Part #IS6LLJFD
  • Item #1337547
  • Manufacturer Part #IS6LLJFD
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Lap Joint
End Connection 2:
Flanged
End Connections:
Lap Joint x Flanged
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Flange Type:
Lap Joint
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No