12 in. Mechanical Joint Domestic C110 Gland Cut-In and Duo Sleeve

You last purchased this on
 

12 in. Mechanical Joint Domestic C110 Gland Cut-In and Duo Sleeve

This product requires certification to purchase.
You last purchased this on
 

12 in. Mechanical Joint Domestic C110 Gland Cut-In and Duo Sleeve

  • Fast #
  • Part #DFBCISCGS12
  • Item #3522994
  • Manufacturer Part #670610053354
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C116, ANSI A21.16, ANSI C111, ANSI 21.11, ANSI C151, ANSI A21.51
ASTM:
ASTM A-536, ASTM A-242
AWWA:
AWWA C-100, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA A-21.16, AWWA C-111, AWWA A-21.11, AWWA C-151, AWWA A-21.51, AWWA C-900, AWWA C-905
Application:
Ductile Iron
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fits Pipe Size:
12 in
Origin:
Domestic
Pressure - Maximum:
250 psi
UL Listed:
Yes