12 in. Mechanical Joint Ductile Iron C110 Full Body Tee (Less Accessories)

You last purchased this on
 

12 in. Mechanical Joint Ductile Iron C110 Full Body Tee (Less Accessories)

This product requires certification to purchase.
You last purchased this on
 

12 in. Mechanical Joint Ductile Iron C110 Full Body Tee (Less Accessories)

  • Fast #
  • Part #FBTLA12
  • Item #217759
  • Manufacturer Part #670610104506
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure - Maximum:
350 psi
UL Listed:
Yes