12 in. SBR Mechanical Joint Accessory Pack
12 in. SBR Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
- Conforms to ANSI/AWWA C111/A21.11
Documents
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 12 in
- Material:
- Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Product Type:
- Gasket
- UL Listed:
- No
- Weight:
- 1.1 lb