12 in. Mechanical Joint SBR, NBR, EPDM, Neoprene and FKM Duo Sleeve Gasket

Part #MJDSG12  |  Item #3107995  |  Manufacturer Part #54092

$ 49.00 EACH

Inside Diameter:

12 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: [ASTM D-2240-86, ASTM D-412-87, ASTM D-572-88, ASTM D-395-89, ASTM D-1149-86]

AWWA Specifications: [AWWA C-111, AWWA C-600 2010]

Application: Waterworks

Clean Bagged: No

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 12 in

Material: Rubber

Material Type: [SBR, NBR, EPDM, Neoprene, FKM]

Maximum Pressure: 1500 psi

Maximum Temperature: 425

Minimum Temperature: -40

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No